Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES WALNUT BROWN
Mfr # RK15X-WB
Zoro # G4055555
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 3.00 in
- Color Walnut Bark
- Height 0.25 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK15X-WB
- Zoro # G4055555
- UPC # 78477527474
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Item | Switch Color Change Kit |
Color | Walnut Bark |
Application | Residential Applications |
Type | Snap-On |
Mounting | Wallplate |
Suitable For Use With | Renu® 1-Pole RE151, 3-Way RE153 and 4-Way RE154 Switches |
Standard | cULus listed |
Specifications | Wall Mount |
Description
Leviton Renu Switch Color Change Kit Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V22)
- Leviton Rocker Switches