Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES TOASTED COCONUT
Mfr # RK15X-TC
Zoro # G4063885
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.00 in
- Width 4 in
- Color Toasted Coconut
- Height 0.25 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RK15X-TC
- Zoro # G4063885
- UPC # 78477527627
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Item | Switch Color Change Kit |
Color | Toasted Coconut |
Application | Residential Applications |
Mounting | Wallplate |
Standard | cULus listed |
Suitable For Use With | RE151/RE153/RE154 1-Pole 3-Way and 4-Way Switch |
Specifications | Wallplate Mount |
Type | Snap-On |
Description
Leviton Renu Switch Color Change Kit Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/240V AC (QOB315)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR1BG44NV1XX)
- Leviton Switches