Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES NAVAJO SAND
Mfr # RK15X-NS
Zoro # G4054182
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Length 3.00 in
- Height 0.25 in
- Width 4 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK15X-NS
- Zoro # G4054182
- UPC # 78477531693
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Item | Switch Color Change Kit |
Color | Navajo Sand |
Application | Residential Applications |
Mounting | Wallplate |
Type | Snap on Color Change Kit |
Standard | cULus listed |
Description
Leviton Renu Switch Color Change Kit Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- SIEMENS Pilot Light, LED, Transformer, Grn, 240VAC (52PL4H3XB)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- Leviton Rocker Switches