Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES GOALD COAST
Mfr # RK15X-GC
Zoro # G4078235
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 3.00 in
- Color Gold Coast White
- Height 0.25 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RK15X-GC
- Zoro # G4078235
- UPC # 78477527443
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Item | Switch Color Change Kit |
Color | Gold Coast White |
Application | Residential Applications |
Standard | cULus listed |
Suitable For Use With | RE151/RE153/RE154 1-Pole 3-Way and 4-Way Switch |
Type | Snap-On |
Specifications | Wallplate Mount |
Mounting | Wallplate |
Description
Leviton Renu Switch Color Change Kit Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- HUBBELL WIRING DEVICE-KELLEMS Brass 1 In. Crown Plug (S5013)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- Leviton Rocker Switches