Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES FRESH PINK LEMON
Mfr # RK15X-FP
Zoro # G4059274
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.00 in
- Height 0.25 in
- Color Fresh Pink Lemonade
- Width 4 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK15X-FP
- Zoro # G4059274
- UPC # 78477527603
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Item | Switch Color Change Kit |
Color | Fresh Pink Lemonade |
Application | Residential Applications |
Type | Snap on Color Change Kit |
Mounting | Wallplate |
Standard | cULus listed |
Description
Leviton Renu Switch Color Change Kit Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 95.3 cu in, Masonry, 6 Gang, Steel, Rectangular (960)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2X)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- Leviton Rocker Switches