Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT SWITCHES CORN SILK
Mfr # RK15X-CS
Zoro # G4062302
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Length 3.00 in
- Color Corn Silk
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK15X-CS
- Zoro # G4062302
- UPC # 78477527634
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Item | Switch Color Change Kit |
Color | Corn Silk |
Application | Residential Applications |
Type | Snap on Color Change Kit |
Standard | cULus listed |
Mounting | Wallplate |
Description
Leviton Renu Switch Color Change Kit Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350 (22SLDJWK350)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG33V09)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN0511EAA-R63/C)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- YORK Rocker Switch (S1-7681-3301)
- Leviton Rocker Switches