Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH SEA SPRAY
Mfr # RK634-SE
Zoro # G4080773
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Color Sea Spray
- Length 3.00 in
- Width 4 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RK634-SE
- Zoro # G4080773
- UPC # 78477528532
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Item | Combination Switch Color Change Kit |
Color | Sea Spray |
Application | Residential Applications |
Type | Snap on Color Change Kit |
Standard | cULus listed |
Mounting | Wallplate |
Description
Leviton Renu Combination Switch Color Change Kit Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- Leviton Rocker Switches