Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH RICH NAVY
Mfr # RK634-RN
Zoro # G4079967
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Color Rich Navy
- Length 3.00 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK634-RN
- Zoro # G4079967
- UPC # 78477528549
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Item | Combination Switch Color Change Kit |
Color | Rich Navy |
Application | Residential Applications |
Specifications | Wallplate Mount |
Standard | cULus listed |
Suitable For Use With | RE634 Combination Switch |
Mounting | Wallplate |
Type | Snap-On |
Description
Leviton Renu Combination Switch Color Change Kit Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- Leviton Rocker Switches