Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH RED DELCIOUS
Mfr # RK634-RE
Zoro # G4053823
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.00 in
- Height 0.25 in
- Color Red Delicious
- Width 4 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK634-RE
- Zoro # G4053823
- UPC # 78477528235
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Item | Combination Switch Color Change Kit |
Color | Red Delicious |
Application | Residential Applications |
Mounting | Wallplate |
Type | Snap on Color Change Kit |
Standard | cULus listed |
Description
Leviton Renu Combination Switch Color Change Kit Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- PANASONIC Switch, 2-Function, White, 120V (FV-WCSW21-W)
- KABLE KONTROL Cable Zip Ties 11" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT221)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- Leviton Switches