Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH PEBBLE GREY
Mfr # RK634-PG
Zoro # G4056483
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Length 3.00 in
- Color Pebble Grey
- Width 4 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK634-PG
- Zoro # G4056483
- UPC # 78477527702
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Item | Combination Switch Color Change Kit |
Color | Pebble Grey |
Application | Residential Applications |
Standard | cULus listed |
Mounting | Wallplate |
Specifications | Wallplate Mount |
Type | Snap-On |
Suitable For Use With | RE634 Combination Switch |
Description
Leviton Renu Combination Switch Color Change Kit Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- NVENT HOFFMAN Fan Filter, Filter Accessory, Plastic (AFLTR6LD)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- JR PRODUCTS TRIPLE ROCKER SWITCH ASSEMBLY W/BEZEL, BLACK (12245)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG35)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX3NV1XX)
- RV DESIGNER BLACK ROCKER SWITCH -20 AMP CONTINUOUS, 40 AMP PEAK. IN-LINE 5 PIN - C (S125)
- Leviton Switches