Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH GRANNY SMITH
Mfr # RK634-GS
Zoro # G4080782
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Length 3.00 in
- Width 4 in
- Color Granny Smith Apple
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK634-GS
- Zoro # G4080782
- UPC # 78477528518
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Item | Combination Switch Color Change Kit |
Color | Granny Smith Apple |
Application | Residential Applications |
Mounting | Wallplate |
Type | Snap on Color Change Kit |
Standard | cULus listed |
Description
Leviton Renu Combination Switch Color Change Kit Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum (S1SPTL)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- Leviton Rocker Switches