Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH FRESH PINK LEMON
Mfr # RK634-FP
Zoro # G4058005
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.00 in
- Height 0.25 in
- Width 4 in
- Color Fresh Pink Lemonade
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RK634-FP
- Zoro # G4058005
- UPC # 78477528280
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Item | Combination Switch Color Change Kit |
Color | Fresh Pink Lemonade |
Application | Residential Applications |
Mounting | Wallplate |
Standard | cULus listed |
Type | Snap on Color Change Kit |
Description
Leviton Renu Combination Switch Color Change Kit Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- AMPHENOL AT #16 14AWG PIN NI LOOSE (AT60-215-16141)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- Leviton Rocker Switches