Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU CC KIT CMBO SWITCH DAPPER TAN
Mfr # RK634-DT
Zoro # G4058784
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 4 in
- Length 3.00 in
- Color Dapper Tan
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RK634-DT
- Zoro # G4058784
- UPC # 78477528259
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Item | Combination Switch Color Change Kit |
Color | Dapper Tan |
Application | Residential Applications |
Mounting | Wallplate |
Type | Snap-On |
Suitable For Use With | RE634 Combination Switch |
Specifications | Wallplate Mount |
Standard | cULus listed |
Description
Leviton Renu Combination Switch Color Change Kit Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON (13855)
- JR PRODUCTS DPDT ON/OFF/ON MOMENTARY SWITCH, BLACK (13025)
- EATON Rocker Switch Lens, Green (28-5863)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- KFI KFI Polaris Mini-Rocker Clam Shell Switch (AP-CMR)
- Leviton Switches