Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 4WAY SW NAVAJO SAND
Mfr # RE154-XNS
Zoro # G3967355
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Color Navajo Sand
- Width 2.16 in
- Connection Back Wired;Side Wired;Quickwired
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE154-XNS
- Zoro # G3967355
- UPC # 78477637098
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Switch Function | On/Off |
Color | Navajo Sand |
Connection | Back Wired;Side Wired;Quickwired |
Application | For use with Renu® wallplates and residential applications |
Material | Polycarbonate |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Actuator | Rocker |
Number of Poles | 2 |
Terminal Type | Back/Side/Quick-Wired |
Contact Rating | 15 A at 120/277 VAC |
Standard | cULus listed |
Amperage Rating | 15 A |
Type | 4-Way Dimmer |
Voltage Rating | 120/277 VAC |
Mounting | Surface |
Operating Cycles | 10000 |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Description
Leviton Renu Switch RE154-NS for 4-Way Applications 15A-120/277VAC in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ14B)
- DAYTON Circuit Breaker, NDB2-63 D63/3 Series 63A, 3 Pole, 480V AC, D Curve (5ZVG5)
- PRIME In Wall Timer Digitl Wht (TNIWP-RC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- Leviton Switches