Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 3WAY SW WHITE ON WHITE
Mfr # RE153-WW
Zoro # G4074062
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Standards cULus Listed
- Connection Back Wired;Side Wired;Quickwired
- Length 4.10 in
- Height 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE153-WW
- Zoro # G4074062
- UPC # 78477527764
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.10 in |
Height | 1.89 in |
Width | 6.75 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Connection | Back Wired;Side Wired;Quickwired |
Color | White on White |
Application | Residential Applications |
Material | Polycarbonate/Thermoplastic/Steel |
Contact Rating | 1/2 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Environmental Conditions | -40 to 65 deg C Operating Temperature |
Amperage Rating | 15 A |
Actuator | Rocker |
Contact Configuration | ON/OFF |
Operating Cycles | 10000 |
Mounting | Surface |
Type | 3-Way Dimmer |
Terminal Type | Back/Side/Quick-Wired |
Voltage Rating | 120/277 VAC |
Number of Poles | 1 |
Description
Renu Switch for 3-Way Applications 15A-120/277VAC in White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ HideWire Raceway Corner Concealer- 10 Ft- White (EZ-CC-10-WT)
- TRIPP LITE Power Cord, c, 10A, 18AWG, 6ft (P006-006-13RA)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- Leviton Switches