Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO WHISPERING WHEAT
Mfr # RE634-WG
Zoro # G3964555
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Width 2.16 in
- Color Whispering Wheat
- Standards cULus Listed
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-WG
- Zoro # G3964555
- UPC # 78477534557
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Whispering Wheat |
Standards | cULus Listed |
Connection | Back Wired;Side Wired |
Special Features | Single Pole |
Application | Residential Applications |
Material | Crastin® |
Mounting | Surface |
Amperage Rating | 15 A |
Voltage Rating | 120/277 VAC |
Type | Combination |
Contact Rating | 15 A 120/277 VAC |
Number of Poles | 1 |
Actuator | Rocker |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR15W)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- Leviton Rocker Switches