Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO WARM CARAMEL
Mfr # RE634-WC
Zoro # G4081805
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Width 2.16 in
- Special Features Single Pole
- Color Warm Caramel
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-WC
- Zoro # G4081805
- UPC # 78477534632
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Color | Warm Caramel |
Standards | cULus Listed |
Application | Residential Applications |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPST, 20A@277VAC (SIB05S)
- Leviton Rocker Switches