Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO WALNUT BROWN
Mfr # RE634-WB
Zoro # G3965946
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Standards cULus Listed
- Connection Back Wired;Side Wired
- Height 1.69 in
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-WB
- Zoro # G3965946
- UPC # 78477534571
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Connection | Back Wired;Side Wired |
Color | Walnut Bark |
Special Features | Single Pole |
Application | Residential Applications |
Material | Crastin® |
Contact Rating | 15 A 120/277 VAC |
Number of Poles | 1 |
Actuator | Rocker |
Mounting | Surface |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Type | Combination |
Description
Leviton Renu Single Pole Combination Switch15A-120/277VAC in Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- Leviton Rocker Switches