Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO TOASTED COCONUT
Mfr # RE634-TC
Zoro # G4053586
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Length 4.75 in
- Height 1.69 in
- Special Features Single Pole
- Color Toasted Coconut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-TC
- Zoro # G4053586
- UPC # 78477534670
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Height | 1.69 in |
Width | 2.16 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Color | Toasted Coconut |
Connection | Back Wired;Side Wired |
Standards | cULus Listed |
Material | Crastin® |
Application | Residential Applications |
Actuator | Rocker |
Type | Combination |
Mounting | Surface |
Number of Poles | 1 |
Contact Rating | 15 A 120/277 VAC |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- Leviton Rocker Switches