Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO SEA SPRAY
Mfr # RE634-SE
Zoro # G4049413
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.69 in
- Length 4.75 in
- Width 2.16 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-SE
- Zoro # G4049413
- UPC # 78477534717
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Details
Application | Residential Applications |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NGY)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- Leviton Switches