Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO RICH NAVY
Mfr # RE634-RN
Zoro # G4049212
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Color Rich Navy
- Length 4.75 in
- Connection Back Wired;Side Wired
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-RN
- Zoro # G4049212
- UPC # 78477534724
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Rich Navy |
Connection | Back Wired;Side Wired |
Special Features | Single Pole |
Standards | cULus Listed |
Application | Residential Applications |
Material | Crastin® |
Mounting | Surface |
Contact Rating | 15 A 120/277 VAC |
Electrical Ratings | 15 A, 120/277 VAC |
Actuator | Rocker |
Number of Poles | 1 |
Type | Combination |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- Leviton Switches