Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO PRAIRIE SAGE
Mfr # RE634-PS
Zoro # G4052764
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Standards cULus Listed
- Width 2.16 in
- Connection Back Wired;Side Wired
- Color Prairie Sage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-PS
- Zoro # G4052764
- UPC # 78477534700
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Connection | Back Wired;Side Wired |
Color | Prairie Sage |
Special Features | Single Pole |
Application | Residential Applications |
Material | Crastin® |
Mounting | Surface |
Type | Combination |
Contact Rating | 15 A 120/277 VAC |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Number of Poles | 1 |
Actuator | Rocker |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- NVENT HOFFMAN Galvanized Sweep Tee, Fits 4.00x4.00, St (F44TGV)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- Leviton Rocker Switches