Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO PEBBLE GREY
Mfr # RE634-PG
Zoro # G3965858
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Special Features Single Pole
- Width 2.16 in
- Length 4.75 in
- Color Pebble Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-PG
- Zoro # G3965858
- UPC # 78477534564
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Color | Pebble Grey |
Connection | Back Wired;Side Wired |
Standards | cULus Listed |
Application | Residential Applications |
Material | Crastin® |
Mounting | Surface |
Amperage Rating | 15 A |
Type | Combination |
Actuator | Rocker |
Contact Rating | 15 A 120/277 VAC |
Number of Poles | 1 |
Voltage Rating | 120/277 VAC |
Description
Leviton Renu Single Pole Combination Switch15A-120/277VAC in Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- JR PRODUCTS SPDT ON/ON SWITCH, BLACK (13095)
- Leviton Rocker Switches