Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO ONYX BLACK
Mfr # RE634-OB
Zoro # G4047952
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Length 4.10 in
- Connection Back Wired;Side Wired
- Special Features Single Pole
- Height 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-OB
- Zoro # G4047952
- UPC # 78477527801
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.10 in |
Height | 2.15 in |
Width | 6.75 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Connection | Back Wired;Side Wired |
Special Features | Single Pole |
Standards | cULus Listed |
Color | Onyx Black |
Application | Residential Applications |
Material | Crastin® |
Actuator | Rocker |
Amperage Rating | 15 A |
Contact Rating | 120/277 VAC;15 AMP |
Number of Poles | 1 |
Interface | Back/Side Wired |
Type | 4-Way |
Mounting | Surface |
Voltage Rating | 120/277 VAC |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- GE Surge Protector Outlet Strip, 12 ft. Cord (36360-CS1)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- Leviton Switches