Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO NAVAJO SAND
Mfr # RE634-NS
Zoro # G4065732
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Length 4.10 in
- Width 6.75 in
- Standards cULus Listed
- Color Navajo Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-NS
- Zoro # G4065732
- UPC # 78477527818
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.10 in |
Width | 6.75 in |
Height | 2.15 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Color | Navajo Sand |
Connection | Back Wired;Side Wired |
Special Features | Single Pole |
Material | Crastin® |
Application | Commercial/Residential |
Contact Rating | 120/277 VAC;15 AMP |
Number of Poles | 1 |
Voltage Rating | 120/277 VAC |
Actuator | Rocker |
Amperage Rating | 15 A |
Type | Combination |
Mounting | Surface |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- Leviton Switches