Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO GRANNY SMITH
Mfr # RE634-GS
Zoro # G4053568
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Color Granny Smith Apple
- Width 2.16 in
- Standards cULus Listed
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-GS
- Zoro # G4053568
- UPC # 78477534694
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Granny Smith Apple |
Standards | cULus Listed |
Connection | Back Wired;Side Wired |
Special Features | Single Pole |
Material | Crastin® |
Application | Residential Applications |
Number of Poles | 1 |
Contact Rating | 15 A 120/277 VAC |
Mounting | Surface |
Type | Combination |
Actuator | Rocker |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Description
Leviton Renu Single Pole Combination Switch15A-120/277VAC in Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- IFM Wireable M12 connector (E10108)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Combination Devices, Residential Grade, Decorator Series, 2) Single Pole Rockers, 15A 120V AC, Side Wired, White (RCD101W)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- Leviton Switches