Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO GOLD COAST
Mfr # RE634-GC
Zoro # G3967714
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Connection Back Wired;Side Wired
- Standards cULus Listed
- Special Features Single Pole
- Color Gold Coast White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-GC
- Zoro # G3967714
- UPC # 78477534540
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Connection | Back Wired;Side Wired |
Standards | cULus Listed |
Special Features | Single Pole |
Color | Gold Coast White |
Material | Crastin® |
Application | Residential Applications |
Contact Rating | 15 A 120/277 VAC |
Amperage Rating | 15 A |
Actuator | Rocker |
Mounting | Surface |
Number of Poles | 1 |
Type | Combination |
Voltage Rating | 120/277 VAC |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pneumatic Timer (9050AO10DV02)
- LINEMASTER Hercules - Full Shield (536-SWH)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24A)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- Leviton Switches