Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO FRESH PINK LEMON
Mfr # RE634-FP
Zoro # G4084675
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Length 4.75 in
- Height 1.69 in
- Standards cULus Listed
- Color Fresh Pink Lemonade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-FP
- Zoro # G4084675
- UPC # 78477534656
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Height | 1.69 in |
Width | 2.16 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Color | Fresh Pink Lemonade |
Special Features | Single Pole |
Application | Residential Applications |
Description
Leviton Renu Single Pole Combination Switch 15A-120/277VAC in Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M7-094-1-342)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- Leviton Rocker Switches