Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO DEEP GARNET
Mfr # RE634-DG
Zoro # G4052238
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Special Features Single Pole
- Length 4.75 in
- Width 2.16 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-DG
- Zoro # G4052238
- UPC # 78477534663
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Standards | cULus Listed |
Color | Deep Garnet |
Application | Residential Applications |
Description
Renu Single Pole Combination Switch 15A-120/277VAC in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- QUICKCABLE Crimp Lug, 2/0, 1/2", PK5 (4820-005H)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND BLUE LED, PK 5 (IBRRSB)
- Leviton Switches