Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO DAPPER TAN
Mfr # RE634-DT
Zoro # G3966305
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Color Dapper Tan
- Connection Back Wired;Side Wired
- Length 4.75 in
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE634-DT
- Zoro # G3966305
- UPC # 78477537121
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Height | 1.69 in |
Width | 2.16 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Dapper Tan |
Connection | Back Wired;Side Wired |
Special Features | Single Pole |
Standards | cULus Listed |
Material | Crastin® |
Application | Residential Applications |
Actuator | Rocker |
Type | Combination Switch |
Contact Rating | 15 A 120/277 VAC |
Amperage Rating | 15 A |
Number of Poles | 1 |
Voltage Rating | 120/277 VAC |
Mounting | Surface |
Description
Renu Single Pole Combination Switch 15A-120/277VAC in Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57P-12UNN8-C2)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- Leviton Switches