Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 2 SWITCH COMBO CORN SILK
Mfr # RE634-CS
Zoro # G4051958
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Length 4.75 in
- Special Features Single Pole
- Standards cULus Listed
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE634-CS
- Zoro # G4051958
- UPC # 78477534687
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Details
Item | Combination Switches |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Standards | cULus Listed |
Connection | Back Wired;Side Wired |
Color | Corn Silk |
Application | Residential Applications |
Material | Crastin® |
Voltage Rating | 120/277 VAC |
Type | Combination |
Number of Poles | 1 |
Contact Rating | 15 A 120/277 VAC |
Actuator | Rocker |
Amperage Rating | 15 A |
Mounting | Surface |
Description
Renu Single Pole Combination Switch 15A-120/277VAC in Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NGYA)
- ZSI SWP Loop Clamp, 1-1/2x3/4", 0.406" Hole (SPW-24)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR1BG44NV1XX)
- Leviton Rocker Switches