Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A SWITCH SEA SPRAY
Mfr # RE151-SE
Zoro # G4080098
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Special Features Single Pole
- Color Sea Spray
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE151-SE
- Zoro # G4080098
- UPC # 78477531587
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
Switch Function | On/Off |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Color | Sea Spray |
Standards | cULus Listed |
Connection | Back Wired;Side Wired;Quickwired |
Material | Polycarbonate |
Application | For use with Renu® wallplates and residential applications |
Voltage Rating | 120/277 VAC |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Number of Poles | 1 |
Mounting | Surface |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Operating Cycles | 10000 |
Contact Rating | 15 A at 120/277 VAC |
Terminal Type | Back/Side/Quick-Wired |
Amperage Rating | 15 A |
Actuator | Rocker |
Type | Dimmer |
Description
Renu Switc for Single Pole Applications 15A-120/277VAC in Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- Leviton Rocker Switches