Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY
Mfr # RE151-PG
Zoro # G3970146
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Length 4.75 in
- Standards cULus Listed
- Special Features Single Pole
- Connection Back Wired;Side Wired;Quickwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE151-PG
- Zoro # G3970146
- UPC # 78477531433
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Height | 1.69 in |
Width | 2.16 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Special Features | Single Pole |
Connection | Back Wired;Side Wired;Quickwired |
Color | Pebble Grey |
Material | Polycarbonate |
Application | Residential |
Actuator | Rocker |
Amperage Rating | 15 A |
Type | Dimmer |
Power Rating | 1/2 hp, 2 hp |
Number of Poles | 1 |
Contact Rating | 120/277 VAC;15 AMP |
Frequency Rating | 60 Hz |
Voltage Rating | 120/277 VAC |
Mounting | Wallplate |
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- Leviton Switches