Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A SWITCH GOLD COAST
Mfr # RE151-GC
Zoro # G4084115
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Special Features Single Pole
- Height 1.69 in
- Color Gold Coast White
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE151-GC
- Zoro # G4084115
- UPC # 78477531600
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Special Features | Single Pole |
Color | Gold Coast White |
Standards | cULus Listed |
Application | Residential Applications |
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Clear (HS397-S25-CLEAR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- Leviton Rocker Switches