Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A SWITCH DEEP GARNET
Mfr # RE151-DG
Zoro # G4061602
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Standards cULus Listed
- Height 1.69 in
- Width 2.16 in
- Special Features Single Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE151-DG
- Zoro # G4061602
- UPC # 78477534038
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Special Features | Single Pole |
Color | Deep Garnet |
Application | For use with Renu® wallplates and residential applications |
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Brown (P13)
- HARTING Rectangular Connector Pole, Female, 40 A (09320006208)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH2)
- Leviton Rocker Switches