Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A SWITCH CAFÉ LATTE
Mfr # RE151-CA
Zoro # G4077036
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Color Cafe Latte
- Standards cULus Listed
- Special Features Single Pole
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE151-CA
- Zoro # G4077036
- UPC # 78477531464
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Cafe Latte |
Standards | cULus Listed |
Special Features | Single Pole |
Connection | Back/Side/Quick Wired |
Application | Residential Applications |
Material | Polycarbonate |
Type | Self-Grounded |
Frequency Rating | 60 |
Mounting | Surface |
Amperage Rating | 15 A |
Power Rating | 1/2 hp, 2 hp |
Number of Poles | 1 |
Voltage Rating | 120/277 VAC |
Actuator | Rocker |
Contact Rating | 15 A at 120/277 VAC |
Description
Renu Switch for Single Pole Applications 15A-120/277VAC in Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- GROTE Circuit Breaker, Mini, Type II, 25A (82-2353)
- KEEN 02-55546PE 2 in. 90 Degree EMT Elbow (KE157600)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF8)
- Leviton Switches