Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH WOOD SMOKE
Mfr # RE154-WS
Zoro # G3967906
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 1.69 in
- Length 4.75 in
- Color Wood Smoke
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE154-WS
- Zoro # G3967906
- UPC # 78477532652
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Wood Smoke |
Standards | cULus Listed |
Connection | Back Wired;Side Wired;Quickwired |
Application | Residential |
Material | Polycarbonate |
Number of Poles | 2 |
Actuator | Rocker |
Amperage Rating | 15 A |
Frequency Rating | 60 Hz |
Type | Dimmer |
Mounting | Wallplate |
Contact Rating | 120/277 VAC;15 AMP |
Voltage Rating | 120/277 VAC |
Power Rating | 1/2 hp, 2 hp |
Description
Renu Switch for 4-Way Applications 15A-120/277VAC in Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTL)
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- Leviton Rocker Switches