Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH SEA SPRAY
Mfr # RE154-SE
Zoro # G4056036
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Color Sea Spray
- Height 1.69 in
- Connection Back Wired;Side Wired;Quickwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE154-SE
- Zoro # G4056036
- UPC # 78477534076
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
Switch Function | On/Off |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Sea Spray |
Connection | Back Wired;Side Wired;Quickwired |
Standards | cULus Listed |
Material | Polycarbonate |
Application | For use with Renu® wallplates and residential applications |
Number of Poles | 1 |
Type | 4-Way Dimmer |
Actuator | Rocker |
Contact Rating | 15 A at 120/277 VAC |
Amperage Rating | 15 A |
Voltage Rating | 120/277 VAC |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Operating Cycles | 10000 |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Mounting | Surface |
Terminal Type | Back/Side/Quick-Wired |
Description
Renu Switch for 4-Way Applications 15A-120/277VAC in Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO 86219 (86-219)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE7)
- Leviton Switches