Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH ONYX
Mfr # RE154-XOB
Zoro # G3971853
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Width 2.16 in
- Length 4.75 in
- Height 1.69 in
- Connection Back Wired;Side Wired;Quickwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE154-XOB
- Zoro # G3971853
- UPC # 78477637111
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Length | 4.75 in |
Height | 1.69 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Switch Function | On/Off |
Connection | Back Wired;Side Wired;Quickwired |
Color | Onyx Black |
Application | For use with Renu® wallplates and residential applications |
Material | Polycarbonate |
Actuator | Rocker |
Contact Rating | 15 A at 120/277 VAC |
Standard | cULus listed |
Terminal Type | Back/Side/Quick-Wired |
Voltage Rating | 120/277 VAC |
Operating Cycles | 10000 |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Mounting | Surface |
Type | 4-Way Dimmer |
Amperage Rating | 15 A |
Number of Poles | 2 |
Description
Leviton Renu Switch RE154-OB for 4-Way Applications 15A-120/277VAC in Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND BLUE LED, PK 5 (IBRRSB)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF6)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- Leviton Switches