Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH GLD CST WHT
Mfr # RE154-GC
Zoro # G4085786
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 1.69 in
- Width 2.16 in
- Color Gold Coast White
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE154-GC
- Zoro # G4085786
- UPC # 78477532577
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Gold Coast White |
Standards | cULus Listed |
Connection | Back/Side/Quick Wired |
Material | Polycarbonate |
Application | Residential Applications |
Mounting | Surface |
Power Rating | 1/2 hp, 2 hp |
Number of Poles | 2 |
Type | 4-Way Self-Grounded |
Voltage Rating | 120/277 VAC |
Amperage Rating | 15 A |
Contact Rating | 15 A at 120/277 VAC |
Actuator | Rocker |
Frequency Rating | 60 |
Description
Renu Switch for 4-Way Applications 15A-120/277VAC in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S10FG-TA)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- Leviton Rocker Switches