Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH FRSH PNK LMND
Mfr # RE154-FP
Zoro # G4084422
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 1.69 in
- Length 4.75 in
- Standards cULus Listed
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE154-FP
- Zoro # G4084422
- UPC # 78477532669
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Color | Fresh Pink Lemonade |
Application | For use with Renu® wallplates and residential applications |
Description
Renu Switch for 4-Way Applications 15A-120/277VAC in Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3N)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15031BNA0N)
- BULLDOG WINCH Momentary Rocker Switch, replacement for 20266 (20374)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- Leviton Rocker Switches