Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH DPR TAN
Mfr # RE154-DT
Zoro # G4082907
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Width 2.16 in
- Standards cULus Listed
- Height 1.69 in
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE154-DT
- Zoro # G4082907
- UPC # 78477532638
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Color | Dapper Tan |
Application | For use with Renu® wallplates and residential applications |
Description
Renu Switch for 4-Way Applications 15A-120/277VAC in Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLPC1200X)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PDT, 30 A, NEMA 1 (DTNF221)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- ADAMAX Outdoor Electrical Splice Box, Round, 10 in, PVC, Gray (910)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND BLUE LED, PK 5 (IBRRSB)
- Leviton Rocker Switches