Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 4W SWITCH DEEP GRNT
Mfr # RE154-DG
Zoro # G4085192
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 1.69 in
- Color Deep Garnet
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE154-DG
- Zoro # G4085192
- UPC # 78477532676
- Country of Origin Unknown
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
Switch Function | On/Off |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Deep Garnet |
Standards | cULus Listed |
Connection | Back Wired;Side Wired;Quickwired |
Material | Polycarbonate |
Application | For use with Renu® wallplates and residential applications |
Number of Poles | 1 |
Operating Cycles | 10000 |
Type | 4-Way Dimmer |
Voltage Rating | 120/277 VAC |
Contact Rating | 15 A at 120/277 VAC |
Amperage Rating | 15 A |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Mounting | Surface |
Terminal Type | Back/Side/Quick-Wired |
Actuator | Rocker |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Description
Renu Switch for 4-Way Applications 15A-120/277VAC in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- EATON Handle Lockoff for 1, 2, 3 Pole (BRLW)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LOWELL Rocker Switch Momentary (RPSW-MP)
- Leviton Switches