Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 3W SWITCH WHISPERING WHEAT
Mfr # RE153-WG
Zoro # G4064488
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Connection Back Wired;Side Wired;Quickwired
- Length 4.75 in
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE153-WG
- Zoro # G4064488
- UPC # 78477534304
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 4.75 in |
Width | 2.16 in |
Height | 1.69 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
Switch Function | On/Off |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Connection | Back Wired;Side Wired;Quickwired |
Color | Whispering Wheat |
Standards | cULus Listed |
Material | Polycarbonate |
Application | For use with Renu® wallplates and residential applications |
Amperage Rating | 15 A |
Number of Poles | 1 |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Contact Rating | 15 A at 120/277 VAC |
Operating Cycles | 10000 |
Actuator | Rocker |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Voltage Rating | 120/277 VAC |
Mounting | Surface |
Terminal Type | Back/Side/Quick-Wired |
Type | 3-Way Dimmer |
Description
Renu Switch for 3-Way Applications 15A-120/277VAC in Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C343)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 2.75in H (9080LB23)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 (10250T5B62-1X)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- Leviton Switches