Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 3W SWITCH SEA SPRAY
Mfr # RE153-SE
Zoro # G3957957
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Standards cULus Listed
- Width 2.16 in
- Height 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE153-SE
- Zoro # G3957957
- UPC # 78477534533
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Dimensions | 4.57 in H x 1.78 in W x 0.8 in D |
Details
Item | Switch |
Switch Function | On/Off |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Standards | cULus Listed |
Color | Sea Spray |
Connection | Back Wired;Side Wired;Quickwired |
Material | Polycarbonate |
Application | For use with Renu® wallplates and residential applications |
Mounting | Surface |
Actuator | Rocker |
Type | 3-Way Dimmer |
Operating Cycles | 10000 |
Number of Poles | 1 |
Electrical Ratings | 0.5 hp at 120 VAC, 2 hp at 240 to 277 VAC |
Terminal Type | Back/Side/Quick-Wired |
Amperage Rating | 15 A |
Voltage Rating | 120/277 VAC |
Contact Rating | 15 A at 120/277 VAC |
Environmental Conditions | -40 to 65 deg C Operating Temperature, UL 94 V-2 Flammability Rating |
Description
Renu Switch for 3-Way Applications 15A-120/277VAC in Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- Leviton Rocker Switches