Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 3W SWITCH PEBBLE GREY
Mfr # RE153-PG
Zoro # G3970322
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Height 1.69 in
- Width 2.16 in
- Color Pebble Grey
- Connection Back Wired;Side Wired;Quickwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RE153-PG
- Zoro # G3970322
- UPC # 78477534311
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Pebble Grey |
Connection | Back Wired;Side Wired;Quickwired |
Standards | cULus Listed |
Material | Polycarbonate |
Application | Residential |
Contact Rating | 120/277 VAC;15 AMP |
Type | Dimmer |
Mounting | Wallplate |
Voltage Rating | 120/277 VAC |
Number of Poles | 1 |
Power Rating | 1/2 hp, 2 hp |
Actuator | Rocker |
Amperage Rating | 15 A |
Frequency Rating | 60 Hz |
Description
Renu Switch for 3-Way Applications 15A-120/277VAC in Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- Leviton Switches