Shop All Rocker Switches
Leviton
ROCKER SWITCH RENU 15A 3W SWITCH GRANNY SMITH
Mfr # RE153-GS
Zoro # G3958054
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2HP @ 120V; 2HP@ 240V-277V
- Color Granny Smith Apple
- Standards cULus Listed
- Height 1.69 in
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE153-GS
- Zoro # G3958054
- UPC # 78477534519
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.69 in |
Length | 4.75 in |
Width | 2.16 in |
Details
Item | Switch |
HP | 1/2HP @ 120V; 2HP@ 240V-277V |
Color | Granny Smith Apple |
Standards | cULus Listed |
Application | For use with Renu® wallplates and residential applications |
Description
Renu Switch for 3-Way Applications 15A-120/277VAC in Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (241)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- YORK SENSOR TEMP AMBIENT YCAL (025-40273-008)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO RED DELICIOUS (RE634-RE)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- RACE SPORT Led Rocker Switch W/ White Led Radiance (Roof Lights) (RSLJ15W)
- Leviton Switches