Shop All Wall Switches
Leviton
Rocker Switch Decora Plus Sw
Mfr # 5621-2T
Zoro # G4062792
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 1.69 in
- Width 1.62 in
- Connection Back Wired;Side Wired
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5621-2T
- Zoro # G4062792
- UPC # 78477271001
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20A 120/277V Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Back and Side Wired, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- TELEMECANIQUE SENSORS Float Rod, 30 In, Brass (9049T1)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- LEVITON Wht 15a 3way Switch, 10PK (E5603-0MW)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- Leviton Wall Switches