Shop All Wall Switches
Leviton
Rocker Switch 3A 24V Sp Decora Ind Grd Ivory
Mfr # 56021-2I
Zoro # G4057944
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Connection Back Wired;Side Wired
- Width 1.62 in
- Height 4.19 in
- Standards UL94 V-2 Flammability Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 56021-2I
- Zoro # G4057944
- UPC # 78477514931
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.3 in W x 1.61 in D |
Description
3 Amp 24 Volt AC/DC, Decora Switch Plus Quiet Rocker, Low Voltage, Single Pole, Commercial Spec Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 50A, 250V AC, Non-Indicating (NON-50)
- RACO EMT COMPR CPLNG"SUL 1" DIE CAST ZINC (2834)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-10)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- Leviton Lighting Controls