Shop All Wall Switches
Leviton
Rocker Switch 3A 24V Dec Spdt Mom Sw Iv
Mfr # 56081-2I
Zoro # G4030732
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Connection Back Wired;Side Wired
- Length 1.69 in
- Width 1.62 in
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 56081-2I
- Zoro # G4030732
- UPC # 78477514948
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 4.06 in H x 1.3 in W x 1.61 in D |
Description
3-Amp 24-Volt Decora Plus Rocker Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Press (HBL1284I)
- Leviton Lighting Controls